Beli adhesive sealant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bostik Universal Sealant (Lem Sealant Serbaguna)Deskripsi:Bostik A330 FILL A GAP FLEX is a high quality sealant based on acrylic dispersion. After application, the product cures to a solid plasto elastic rubber by evaporation of water from the sealant.
- ThreeBond Anaerobic Adhesive Sealant (Lem Baut)atribut:
- Size (g): 50
- Dowsil Glass Sealant Acetic (Lem Silikon)Deskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- ESCO Air Conditioner Cleaning Spray Anti-Mold EA922AH Seriesatribut:
- AS ONE Part Number: 64-7947-10
- Capacity (ml): 420
- Ingredient: Surfactant (0.0675% higher alkylamine <nonionic>) Stabilizer (ethyl alcohol) Disinfectant, deodorant, antifungal agent
- Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan)Deskripsi:Sealant polyurethane untuk arsitektur. Sealant berbahan dasar polyurethane satu komponen. Digunakan pada area yang membutuhkan sealant dengan movement tinggi maupun area yang diperuntukan berperedam suara. Sangat elastis dan tahan terhadap kondisi cuaca normal seperti sinar matahari, hujan, sinar UV, ozon, dll.atribut:
- Size (ml): 600
- Dextone Multipurpose Silicone Sealant (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)Deskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- Dextone Silicone Sealant Tube Sanitary (Lem Silikon)Deskripsi:Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.atribut:
- Density (g/mL): 1
- Volume (ml): 300
- Cosmos Rice Cooker Non Stick (Penanak Nasi)Deskripsi:Rice Cooker Cosmos dengan Inner Pan Non Stick Coating yang anti lengket berkapasitas besar yaitu 14 Liter.Dengan fungsi 3in1 dapat digunakan untuk memasak, menghangatkan serta mengukus.Dapat Re-Steaming (proses pengukusan kembali agar nasi lebih pulen & tidak benyek), sangat cocok untuk usaha rumah makan / catering.
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- Bostik Seal N Flex 1 Polyurethane Sealant Sausage Pack (Sealant Poliuretan)atribut:
- Maximum Gap (mm): 50
- Minimum Gap (mm): 6
- Pre Drying Time (hour): 6-12
- Total Drying Time (day): 7
- Touch Drying Time (minute): 30-60
- Flexibility (%): +- 90
- Tensile Strength (N/m²): 1.3
- HANDSOME Silicone Glass Sealant (Lem Silikon)atribut:
- Color: Hitam
- Size (ml): 300
- Bostik Silicone Sealant (Lem Silikon)Deskripsi:Bostik S546 BATHROOM & KITCHEN SILICONE CLASSIC is a versatile neutral silicone sealant for sanitary and kitchen applications which cures by reacting to moisture to form a durable elastic rubber seal. The product is UV and weather resistant.atribut:
- Size (ml): 280
- Application Temperature (°C): +5 to +40
- Crosby Shackle Omega (Segel Omega)Deskripsi:• Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- Dextone Acrylic Sealant Tubing (Lem Sealant Akrilik)Deskripsi:Dextone Acrylic Sealant adalah lem dengan kualitas tinggi di gunakan untuk pemasangan material pada interior dan juga mengisi celah atau sambungan. Memiliki daya reaktif yang baik terhadap berbagai macam material kayu, bata, beton plaster, permukaan cat dan keramik. Dapat di cat kembali setelah kering dan hindari area yang terkena langsung dengan air.atribut:
- Color: White
- Volume (ml): 300
Daftar Harga adhesive sealant Terbaru October 2026
| Bostik Universal Sealant (Lem Sealant Serbaguna) | Rp60.900 |
| ThreeBond Anaerobic Adhesive Sealant (Lem Baut) | Rp659.900 |
| Dowsil Glass Sealant Acetic (Lem Silikon) | Rp75.900 |
| ESCO Air Conditioner Cleaning Spray Anti-Mold EA922AH Series | Rp219.900 |
| Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan) | Rp219.900 |
| Dextone Multipurpose Silicone Sealant (Lem Silikon) | Rp37.900 |
| Dowsil Neutral Plus Silicone Sealant (Lem Silikon) | Rp71.900 |
| Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon) | Rp41.900 |
| ThreeBond Super Sealer Silicone Adhesive (Lem Gasket) | Rp49.900 |
| Dextone Silicone Sealant Tube Sanitary (Lem Silikon) | Rp41.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Universal%20Sealant%20(Lem%20Sealant%20Serbaguna)/o4P108104868-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Anaerobic%20Adhesive%20Sealant%20(Lem%20Baut)/00P102124000-7.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic%20(Lem%20Silikon)/g9P103635585-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Seal%20N%20Flex%201%20Premium%20Polyurethane%20Joint%20Sealant%20(Sealant%20Poliuretan)/deP104638482-5.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Neutral%20Multipurpose%20Tube%20Sealant%20for%20Glass%20%26%20Metal%20(Lem%20Silikon)/P102037584-2.jpg)
/34P105471112-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based%20(Lem%20Gasket)/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Seal%20N%20Flex%201%20Polyurethane%20Sealant%20Sausage%20Pack%20(Sealant%20Poliuretan)/hiP107159630-1.jpg)
/neP107969842-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102124031-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Acrylic%20Sealant%20Tubing%20(Lem%20Sealant%20Akrilik)/koP102037744-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)